Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 1/2" dia.
Mfr # 701-005850
Zoro # G0953823
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 1/2"
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 701-005850
- Zoro # G0953823
- UPC # 888226089968
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 1/2" |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 2 1/2 in |
Diameter | 1/2" |
Dimension Type | Fractional Inch |
Length | 2-1/2" |
Size-Diameter | 1/2 in |
Size - Decimal | 1/2 in - 0.5000 |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.5000 |
Material | C2 Multigrain Carbide |
Finish | Ground |
Drill Blank Shape | Rod |
Finish - Machining | Ground |
Primary Material Application | All Materials |
Description
Round Blank, Fractional Inch, Carbide, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4 in 24 TPI SAWZALL Blades, 5 Pack (48-00-5185)
- WESTWARD Wrench, Combination, Metric, 20mm (54PP58)
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (201809118R)
- STARRETT Micrometer Set Outside (ST436.1CXRLZ)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001200)
- ZORO SELECT Round Blank, Unfinished, 3/16" dia. (701-003750)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002550)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003050)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002950)
- ZORO SELECT Round Blank, Unfinished, 1/32" dia. (701-001150)
- MICRO 100 Round Blank, Dia. 10.0 mm, Length 100 mm (SRM-100-100)
- Zoro Select Tool Blanks