Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 1/16" dia.
Mfr # 701-001550
Zoro # G0953607
product price: $2.95
/ea
Sold in multiples of 4 for $11.80
$11.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 1/16"
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 701-001550
- Zoro # G0953607
- UPC # 888226088343
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 1/16" |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 1 1/2 in |
Diameter | 1/16" |
Length | 1-1/2" |
Dimension Type | Fractional Inch |
Size - Decimal | 1/16 in - 0.0625 |
Size-Diameter | 1/16 in |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Material | C2 Multigrain Carbide |
Drill Blank Shape | Rod |
Finish | Ground |
Decimal Equivalent | 0.0625 |
Finish - Machining | Ground |
Primary Material Application | All Materials |
Description
Round Blank, Fractional Inch, Carbide, 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL K65 6-1/2" PROF WORKSHOP VISE (KT64065)
- MILWAUKEE TOOL Portable Cordless Band Saw, 12.0, 27 in Blade Length (7DF52)
- DRILL AMERICA 1/4"-20 HSS Machine and Fraction Hand Tap Set (DWT54460)
- VAUGHAN Split Head Hammer, 16 oz., 11" L (SH125)
- ZORO SELECT Round Blank, Unfinished, 4.0mm dia. (701-003164)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002950)
- ZORO SELECT Round Blank, Straight, 2" L, 1/4" dia. (701-003850)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (702-000600)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003067)
- ZORO SELECT Round Blank, Unfinished, 1/32" dia. (701-001150)
- MICRO 100 Round Blank, Dia. 3/8 In, Length 4 In (SR-375-4)
- Zoro Select Tool Blanks