Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 11/32" dia.
Mfr # 702-102300
Zoro # G0963258
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 11/32"
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 702-102300
- Zoro # G0963258
- UPC # 888226091886
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 11/32" |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 12 in |
Diameter | 11/32" |
Dimension Type | Fractional Inch |
Length | 12" |
Size-Diameter | 11/32 in |
Size - Decimal | 11/32 in - 0.3438 |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Finish | Unground |
Material | C2 Multigrain Carbide |
Decimal Equivalent | 0.3438 |
Drill Blank Shape | Rod |
Finish - Machining | Unground |
Primary Material Application | All Materials |
Description
Round Blank, Fractional Inch, Carbide, 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Handle Mattock Garden Wd 36 In (64761)
- OSG Spiral Point Tap, Plug, 2 (2885001)
- EKLIND Ergonomic T40 Tip Size, 6 in Long (68640)
- KLEIN TOOLS Belt, Tradesman Proâ„¢ Modular Tool Belt - XL, Black, Ballistic Polyester and Leather (55920)
- ZORO SELECT Round Blank, Straight, 4" L, 1/4" dia. (701-004250)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002950)
- ZORO SELECT Round Blank, Straight, 2" L, 5/32" dia. (701-003053)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001195)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002550)
- ZORO SELECT Round Blank, Unfinished, 1/32" dia. (701-001150)
- MICRO 100 Round Blank, Dia. 3/32 In, Length 3 In (SR-093-3)
- Zoro Select Round Blanks