Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 10.0mm dia.
Mfr # 701-005365A
Zoro # G0972260
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Metric
- Size 10.00mm
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 64.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 701-005365A
- Zoro # G0972260
- UPC # 888226123495
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 10.00mm |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 64.00 mm |
Diameter | 10mm |
Length | 64mm |
Dimension Type | Metric |
Size-Diameter | 10.00 mm |
Size - Decimal | 10.00mm - 0.3937 |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Metric |
Material | C2 Multigrain Carbide |
Drill Blank Shape | Rod |
Finish | Ground |
Decimal Equivalent | 0.3937 |
Finish - Machining | Ground |
Primary Material Application | All Materials |
Description
Round Blank, Metric, Carbide, 10.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 10mm Size (88360)
- INGERSOLL-RAND Air Drill Kit, General, Pistol, 1/4 In. (7804KA)
- PROTO Full Polish Metric Short Combination Wrench 10 mm - 12 Point (J1210MES)
- TE-CO T-Bolt, 4140 Steel, 3/8-16x1-1/2 (46260)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003067)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003050)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002850)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001200)
- ZORO SELECT Round Blank, Straight, 2" L, 5/32" dia. (701-003053)
- ZORO SELECT Round Blank, Straight, 2" L, 1/4" dia. (701-003850)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 4 In (SR-125-4)
- Zoro Select Tool Blanks