Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 1" dia.
Mfr # 701-007450
Zoro # G0990591
product price: $314.54
/ea
Free Shipping & Returns
$314.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 1"
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 701-007450
- Zoro # G0990591
- UPC # 888226090469
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 1" |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 6 in |
Diameter | 1" |
Dimension Type | Fractional Inch |
Length | 6" |
Size-Diameter | 1 in |
Size - Decimal | 1 in - 1.0000 |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 1.0000 |
Drill Blank Shape | Rod |
Material | C2 Multigrain Carbide |
Finish | Ground |
Primary Material Application | All Materials |
Finish - Machining | Ground |
Description
Round Blank, Fractional Inch, Carbide, 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Hss 1/4"X18 Npt Single Cut Tap (231014NPT)
- WILLIAMS Williams Mini Ratcheting Screwdriver (807SXUSA)
- STANLEY Plier Lcking 6Ln Lng Ns Fast Rel 6 (IRHT82583)
- TITAN Titanium Step Drill Bit, 1/4", 3/4" (TIT16504)
- ZORO SELECT Round Blank, Unfinished, 4.0mm dia. (701-003164)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001200)
- ZORO SELECT Round Blank, Unfinished, 1/32" dia. (701-001150)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002950)
- ZORO SELECT Round Blank, Unfinished, 9/64" dia. (702-101000)
- ZORO SELECT Round Blank, Unfinished, 5/64" dia. (701-001750)
- MICRO 100 Round Blank, Dia. 2.0 mm, Length 38 mm (SRM-020-038)
- Zoro Select Round Blanks