Shop All Round Blanks
Zoro Select
Round Blank, Unfinished, 1-1/4" dia.
Mfr # 701-007557
Zoro # G0962661
product price: $448.37
/ea
Free Shipping & Returns
$448.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 1-1/4"
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 701-007557
- Zoro # G0962661
- UPC # 888226200011
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 1-1/4" |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 4 1/2 in |
Diameter | 1-1/4" |
Dimension Type | Fractional Inch |
Length | 4-1/2" |
Size-Diameter | 1-1/2 in |
Size - Decimal | 1-1/2 in - 1.5000 |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Finish | Ground |
Drill Blank Shape | Rod |
Decimal Equivalent | 1.2500 |
Material | C2 Multigrain Carbide |
Finish - Machining | Ground |
Primary Material Application | All Materials |
Description
Round Blank, Fractional Inch, Carbide, 1-1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERMAN Multi-Tool, SS, 19 Tools (831180)
- SUPERCUT 64.5 L, 0.5 W, 0.025 Thick, M2 Steel (501162)
- WILTON C-Clamp, 6", Steel, Regular Duty, 6600 lb. (H406)
- SKIL 8-1/4" Worm Drive Circular Saw, 4300 rpm (SPT78W-01)
- ZORO SELECT Round Blank, Unfinished, 1/32" dia. (701-001150)
- ZORO SELECT Round Blank, Unfinished, 5/64" dia. (701-001750)
- ZORO SELECT Round Blank, Unfinished, 4.0mm dia. (701-003164)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002950)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002850)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003050)
- ZORO SELECT Round Blank, Straight, 4" L, 1/4" dia. (701-004250)
- Zoro Select Round Blanks