Shop All Round Blanks
Zoro Select
Round Blank, Straight, 5" L, 5/8" dia.
Mfr # 701-006450
Zoro # G0962731
product price: $131.79
/ea
Free Shipping & Returns
$131.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 5/8"
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 701-006450
- Zoro # G0962731
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 5/8" |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 5 in |
Diameter | 5/8" |
Dimension Type | Fractional Inch |
Length | 5" |
Size - Decimal | 5/8 in - 0.6250 |
Size-Diameter | 5/8 in |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Features | Straight |
Finish | Ground |
Decimal Equivalent | 0.6250 |
Material | C2 Multigrain Carbide |
Drill Blank Shape | Rod |
Primary Material Application | All Materials |
Finish - Machining | Ground |
Description
Round Blank, Fractional Inch, Carbide, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Top Bearing Flush Trim Bit, 7/8" dia. (50-110)
- RIDGID Spring, Compression (65447)
- DRILL AMERICA 1/2in-28 UNS HSS Plug Tap and 15/32in HSS Drill Bit Kit (POUFS1/2-28)
- MILWAUKEE TOOL 12 in. 80 Tooth Aluminum Cutting Circular Saw Blade (1 in. Arbor) (48-40-4365)
- ZORO SELECT Round Blank, Unfinished, 4.0mm dia. (701-003164)
- ZORO SELECT Round Blank, Unfinished, 3/16" dia. (701-003750)
- ZORO SELECT Round Blank, Unfinished, 9/64" dia. (702-101000)
- ZORO SELECT Round Blank, Unfinished, 1/32" dia. (701-001150)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002850)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003050)
- MICRO 100 Round Blank, Dia. 2.5 mm, Length 100 mm (SRM-025-100)
- Zoro Select Tool Blanks