Shop All Round Blanks
Zoro Select
Round Blank, Straight, 4" L, 1" dia.
Mfr # 701-007250
Zoro # G0990731
product price: $214.48
/ea
Free Shipping & Returns
$214.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 1"
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 701-007250
- Zoro # G0990731
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 1" |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 4 in |
Diameter | 1" |
Length | 4" |
Dimension Type | Fractional Inch |
Size-Diameter | 1 in |
Size - Decimal | 1 in - 1.0000 |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 1.0000 |
Finish | Ground |
Features | Straight |
Material | C2 Multigrain Carbide |
Drill Blank Shape | Rod |
Primary Material Application | All Materials |
Finish - Machining | Ground |
Description
Round Blank, Fractional Inch, Carbide, 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO HOLE SAW DIAMOND GRIT 1in. (DHS1000DG)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (817010)
- MICRO 100 Countersink, Uncoated, 100 deg. Angle (CS-250-100)
- COILHOSE PNEUMATICS BLOW GUN PISTOL GRIP SAFETY (AMA700-S)
- ZORO SELECT Round Blank, Straight, 4" L, 1/4" dia. (701-004250)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003050)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002550)
- ZORO SELECT Round Blank, Unfinished, 1/32" dia. (701-001150)
- ZORO SELECT Round Blank, Unfinished, 3/16" dia. (701-003750)
- ZORO SELECT Round Blank, Unfinished, 9/64" dia. (702-101000)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 2 In (SR-250-2)
- Zoro Select Round Blanks