Shop All Round Blanks
Zoro Select
Round Blank, Straight, 3" L, 1/4" dia.
Mfr # 701-004150
Zoro # G0990278
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 1/4"
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 701-004150
- Zoro # G0990278
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 1/4" |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 3 in |
Diameter | 1/4" |
Dimension Type | Fractional Inch |
Length | 3" |
Size-Diameter | 1/4 in |
Size - Decimal | 1/4 in - 0.2500 |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Finish | Ground |
Drill Blank Shape | Rod |
Features | Straight |
Decimal Equivalent | 0.2500 |
Material | C2 Multigrain Carbide |
Primary Material Application | All Materials |
Finish - Machining | Ground |
Description
Round Blank, Fractional Inch, Carbide, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Bench Vise, Heavy Duty, 6 in W Jaw (BV-HD60)
- LLAMBRICH USA Keyless Drill Chuck 0.787" Cap., 3JT Mount Size, Steel (JK 20 J-3)
- URREA 1/2" drive, 12-point short impact socket 1-3/16" (7438)
- MAKITA 18V LXT® 5/16" Metal Hole Puncher Kit (5.0Ah) (XPP01T1K)
- ZORO SELECT Round Blank, Straight, 4" L, 1/4" dia. (701-004250)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002550)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003067)
- ZORO SELECT Round Blank, Unfinished, 1/32" dia. (701-001150)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001195)
- ZORO SELECT Round Blank, Unfinished, 4.0mm dia. (701-003164)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001300)
- Zoro Select Round Blanks