Shop All Round Blanks
Zoro Select
Round Blank, Straight, 2" L, 5/32" dia.
Mfr # 701-003053
Zoro # G0994697
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 5/32"
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 701-003053
- Zoro # G0994697
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 5/32" |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 2 in |
Diameter | 5/32" |
Length | 2" |
Dimension Type | Fractional Inch |
Size-Diameter | 5/32 in |
Size - Decimal | 5/32 in - 0.1562 |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Material | C2 Multigrain Carbide |
Features | Straight |
Decimal Equivalent | 0.1563 |
Finish | Ground |
Drill Blank Shape | Rod |
Primary Material Application | All Materials |
Finish - Machining | Ground |
Description
Round Blank, Fractional Inch, Carbide, 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN ADJUST WRENCH 12""L BL/YL (2078612)
- ERICKSON ER 16 COLLET CHUCK 3/4 STRAIGH SHANK (SS075ER16700)
- KEO Keyseat Cutter, CH, #607, 10T, RH, 1/8in Face (61007)
- GREENLEE Hole Saw Kit, 4-1/2 in Dia, Variable Pitch (835)
- ZORO SELECT Round Blank, Unfinished, 4.0mm dia. (701-003164)
- ZORO SELECT Round Blank, Straight, 4" L, 1/4" dia. (701-004250)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002850)
- ZORO SELECT Round Blank, Unfinished, 4.0mm dia. (701-003166)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002950)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003067)
- MICRO 100 Round Blank, Dia. 4.5 mm, Length 100 mm (SRM-045-100)
- Zoro Select Tool Blanks