Shop All Round Blanks
Zoro Select
Round Blank, Straight, 2-1/2" L, 1/4" dia.
Mfr # 701-004050
Zoro # G0990302
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 1/4"
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 701-004050
- Zoro # G0990302
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 1/4" |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 2 1/2 in |
Diameter | 1/4" |
Dimension Type | Fractional Inch |
Length | 2-1/2" |
Size-Diameter | 1/4 in |
Size - Decimal | 1/4 in - 0.2500 |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Material | C2 Multigrain Carbide |
Decimal Equivalent | 0.2500 |
Drill Blank Shape | Rod |
Finish | Ground |
Features | Straight |
Finish - Machining | Ground |
Primary Material Application | All Materials |
Description
Round Blank, Fractional Inch, Carbide, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5 Piece Unibit HSS Step Drill Bit Set (Sizes #1 - #5) (VAC1-5SET)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 2.35mm (112402350)
- HALDER SIMPLEX Simplex 100 Sledge Replacement Handle (3244.1)
- UWS Replacement Key, 003-HDL-KEY0009 (003-HDL-KEY0009)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002550)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002850)
- ZORO SELECT Round Blank, Straight, 2" L, 1/4" dia. (701-003850)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001195)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003066)
- ZORO SELECT Round Blank, Straight, 4" L, 1/4" dia. (701-004250)
- MICRO 100 Round Blank, Dia. 1/2 In, Length 2-1/2 In (SR-500-2.5)
- Zoro Select Tool Blanks