Shop All Round Blanks
Zoro Select
Round Blank, Chamfer, 12" L, 3/8" dia.
Mfr # 702-102500
Zoro # G0963203
product price: $144.81
/ea
Free Shipping & Returns
$144.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 3/8"
- Diameter Tolerance +0.0000/-0.0005 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 702-102500
- Zoro # G0963203
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 3/8" |
Diameter Tolerance | +0.0000/-0.0005 in |
Overall Length | 12 in |
Diameter | 3/8" |
Length | 12" |
Dimension Type | Fractional Inch |
Size-Diameter | 3/8 in |
Size - Decimal | 3/8 in - 0.3750 |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Material | C2 Multigrain Carbide |
Decimal Equivalent | 0.3750 |
Finish | Unground |
Drill Blank Shape | Rod |
Features | Chamfer |
Finish - Machining | Unground |
Primary Material Application | All Materials |
Description
Round Blank, Fractional Inch, Carbide, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1/4-28, NITRO SPIRAL POINT TAPS - 2100N (21N116FP)
- WILTON C-Clamp, 6-1/16", Steel, Reg. Duty, 6600 lb. (406)
- 3M Air Orbital Sander, 1.1 lb, 0.27hp, 0.19 in (60440241952)
- INGERSOLL-RAND Air Impact Wrench, Pistol Grip, Full-Size, Gen Duty, 1/2 in Square Drive Size, 1350 ft-lbs Torque (2235TiMAX)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002850)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003067)
- ZORO SELECT Round Blank, Straight, 2" L, 1/4" dia. (701-003850)
- ZORO SELECT Round Blank, Straight, 4" L, 1/4" dia. (701-004250)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003066)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001300)
- MICRO 100 Round Blank, Dia. 3/32 In, Length 1 In (SR-093-1)
- Zoro Select Tool Blanks