Shop All Rare Earth Magnets
Zoro Select
Round Base Post Magnet, 25 lb.
Mfr # 3DYA4
Zoro # G2069033
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Color Nickel
- Finish Polished
- Depth 1/4 in
- Includes Three Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3DYA4
- Zoro # G2069033
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Depth | 1/4 in |
Hook Base Width | 2 in |
Base Dia. | 2.03 in |
Hook Height | 1 in |
Details
Material | Ceramic |
Color | Nickel |
Finish | Polished |
Includes | Three Nuts |
Basic Hook Material | Neodymium |
Points Per Hook | 1 |
Hook Finish | Polished |
Mounting | Magnetic |
Working Load Limit | 35 lb |
Hook Type | Magnetic |
Fastening Method | Magnetic |
Hook Item | Single Point Hook |
Number of Hooks | 1 |
Item | Round Base Post Magnet |
Projection | 2 in |
Points per Hook | 1 |
Description
Single Point Hook, Fastening Method Magnetic, Points per Hook 1, Number of Hooks 1, Basic Hook Material Neodymium, Hook Finish Polished, Working Load Limit 35 lb, Hook Height 1 in, Hook Base Width 2 in, Projection 2 in, Nickel, Base Dia. 2.03 in, Depth 1/4 in, Includes Three Nuts, Mounting Magnetic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4" x 24" Magnet Strip 2PK (32706)
- LUCKY LINE Economy Spring Snap, L 3 3/8 In, PK10 (4GGH1)
- CODEL DOORS 36" x 84" x 1-3/8" Primed Hardboard Hollow Core Flush 4-9/16" LH Prehung Door w/Matte Black Hinges (3070FHCPHBLH10B4916)
- BIG FOOT Door Wedge, Vulcanized Rubber, Gray, 1-1/4"H x 2"W (29941)
- ZORO SELECT Keying Magnet, 35 Lb, 1.125 In Dia (3DXY1)
- ZORO SELECT Disc Magnet, Neodymium, 2 lb. Pull, PK5 (6YA13)
- ZORO SELECT Cup Magnet, Neodymium, 160 lb. Pull (10E853)
- ZORO SELECT Cup Magnet, Neodymium, 48 lb. Pull (3DXX9)
- ZORO SELECT Disc Magnet, Neodymium, 19.4 lb. Pull (2VAF2)
- ZORO SELECT Disc Magnet, Neodymium, 5.7 lb. Pull (6YA41)
- MAG-MATE Ring Magnet, Neodymium, 7/64 in. (NE375136100NP35)
- Zoro Select Rare Earth Magnets