Shop All Ceramic Magnets
Zoro Select
Round Base Magnet, 16 lb. Pull
Mfr # 6XY85
Zoro # G2735065
original price:
$3.15
5% off
new price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 2/5 in
- Material Ceramic Ferrite
- Casing Material Steel
- Max. Pull 16 lb
- Thickness 0.283 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6XY85
- Zoro # G2735065
- Country of Origin China
- Category Ceramic Magnets
Dimensions
Diameter | 1 2/5 in |
Hole Dia. | 3/16 in |
Details
Material | Ceramic Ferrite |
Casing Material | Steel |
Max. Pull | 16 lb |
Thickness | 0.283 in |
Item | Encased Round Base Magnet |
Stability Temp. | 32 Degrees to 150 Degrees F |
Magnet Style | Encased Round Base Magnet |
Description
Encased Round Base Magnet, Material Ceramic Ferrite, Max. Pull 16 lb, Thickness 0.283 in, Diameter 1 2/5 in, Casing Material Steel, Hole Dia. 3/16 in, Stability Temp. 32 Degrees to 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 5 Ft (5080)
- RAYMOND Extension Spring, Standard Steel, PK6 (020033000)
- US WEIGHT Plastic Chain, 100 ft x 2 In. Orange (U2351ORG)
- RICHELIEU 3inch 76 mm Magnetic Door Stop, OilRubbed Bronze (67ORBR)
- ZORO SELECT Round Magnet with Handle, 95 lb. Pull (3DXW9)
- ZORO SELECT Round Base Magnet, 200 lb. Pull (10E725)
- ZORO SELECT Block Magnet, 15 lb. Pull (10E789)
- ZORO SELECT Block Magnet, 3 lb. Pull (10E793)
- ZORO SELECT Block Magnet, 3.2 lb. Pull (10E790)
- ZORO SELECT Round Base Magnet, 95 lb. Pull (6XY91)
- ZORO SELECT Latch Magnet, 12 lb. Pull (3DYC7)
- Zoro Select Ceramic Magnets