Shop All Ceramic Magnets
Zoro Select
Round Base Magnet, 16 lb. Pull
Mfr # 3DXX8
Zoro # G3112934
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Max. Pull 16 lb
- Thickness 0.283 in
- Diameter 1 27/64 in
- Casing Material Chrome Plating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3DXX8
- Zoro # G3112934
- Country of Origin China
- Category Ceramic Magnets
Dimensions
Diameter | 1 27/64 in |
Hole Dia. | 3/16 in |
Details
Material | Ceramic |
Max. Pull | 16 lb |
Thickness | 0.283 in |
Item | Encased Round Base Magnet |
Casing Material | Chrome Plating |
Stability Temp. | 32 Degrees to 180 Degrees F |
Description
Encased Round Base Magnet, Material Ceramic, Max. Pull 16 lb, Thickness 0.283 in, Diameter 1 27/64 in, Casing Material Chrome Plating, Hole Dia. 3/16 in, Stability Temp. 32 Degrees to 180 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Sweep, 36In, Nylon Brush (601A 36IN)
- LUCKY LINE Ford Remote Skin Key Fob Protector (48801)
- EKENA MILLWORK 3"W x 144"L Flexible Black Beam Strap w/ Bolts for Ekena Faux Wood Beams (BMSTRF03X144TRBL)
- MTD Spring-Extension (932-0384)
- ZORO SELECT Block Magnet, 3 lb. Pull (10E793)
- ZORO SELECT Channel Magnet, 22 lb. Pull (3DYA7)
- ZORO SELECT Latch Magnet, 12 lb. Pull (3DYC7)
- ZORO SELECT Lifting Magnet, 100 lb. Pull (6YA69)
- ZORO SELECT Ring Magnet, 4.4 lb. Pull (10E795)
- ZORO SELECT Round Base Magnet, 25 lb. Pull (6XY87)
- MASTER MAGNETICS Handle Magnet 50#Pull (07213)
- Zoro Select Ceramic Magnets