Shop All Rare Earth Magnets
Zoro Select
Round Base Eyebolt Magnet, 90 lb. Limit
Mfr # 3DYA3
Zoro # G0579792
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neodymium
- Color Nickel
- Finish Polished
- Projection 2 in
- Hook Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3DYA3
- Zoro # G0579792
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Hook Height | 2 in |
Depth | 1/4 in |
Base Dia. | 2 in |
Hook Base Width | 2 in |
Details
Material | Neodymium |
Color | Nickel |
Finish | Polished |
Projection | 2 in |
Hook Finish | Polished |
Mounting | Magnetic |
Basic Hook Material | Neodymium |
Item | Round Base Eyebolt Magnet |
Points Per Hook | 1 |
Hook Item | Single Point Hook |
Working Load Limit | 90 lb |
Fastening Method | Magnetic |
Number of Hooks | 1 |
Hook Type | Magnetic |
Points per Hook | 1 |
Description
Single Point Hook, Fastening Method Magnetic, Points per Hook 1, Number of Hooks 1, Basic Hook Material Neodymium, Hook Finish Polished, Working Load Limit 90 lb, Hook Height 2 in, Hook Base Width 2 in, Projection 2 in, Nickel, Base Dia. 2 in, Depth 1/4 in, Mounting Magnetic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 046, Silicone, 0.07 In., PK10 (U38883.006.0425)
- MIDWEST FASTENER Plain Plastic Mirror Clips 1 12PK (66195)
- ZORO SELECT Bumper, Rubber, Black, 5/16"H x 5/8"W, PK.25 (208W-017)
- ZORO SELECT Ext Spring, Cot, 2 1/2 OAL, 11/16 OD, PK6 (1NAR4)
- ZORO SELECT Magnetic Card Holder, 5x3.125, PK25 (2VAK4)
- ZORO SELECT Round Base Post Magnet, 25 lb. (3DYA4)
- ZORO SELECT Disc Magnet, Neodymium, 5.7 lb. Pull (6YA41)
- ZORO SELECT Keying Magnet, 35 Lb, 1.125 In Dia (3DXY1)
- ZORO SELECT Block Magnet, Neodymium, 43.9 lb. Pull (10E803)
- ZORO SELECT Disc Magnet, Neodymium, 0.6 lb. Pull (6YA53)
- WESTWARD Magnetic Wrist Holder (4EWR1)
- Zoro Select Rare Earth Magnets