Shop All Brass Rods
Zoro Select
Round Bar
Mfr # BR360/250-6
Zoro # G708231888
Sold in multiples of 5 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Temper H02
- Standards AMS 4610
- Overall Length 6 in
- Material Grade 360
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BR360/250-6
- Zoro # G708231888
- Country of Origin United States
- Category Brass Rods
Dimensions
Overall Length | 6 in |
Outside Diameter | 1/4 in |
Outside Diameter Tolerance | Not Rated |
Details
Item | 360 Brass Rod |
Material | Brass |
Temper | H02 |
Standards | AMS 4610 |
Material Grade | 360 |
Shape | Rod |
Application | Architecture, Automotive, Builders Hardware, Fasteners, Industrial |
Tensile Strength | 49,000 psi |
System of Measurement | Inch |
Mechanical Finish | Mill |
Yield Strength | 45,000 psi |
Description
360 Brass Rod, Material Brass, Material Grade 360, Outside Diameter 1/4 in, Outside Diameter Tolerance Not Rated, Overall Length 6 in, Mechanical Finish Mill, Yield Strength 45,000 psi, Temper H02, Tensile Strength 49,000 psi, Standards AMS 4610, Shape Rod, Application Architecture, Automotive, Builders Hardware, Fasteners, Industrial, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 3/8" Dia. (6MDR7)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3/8 in W, 50 ft L, 1/8 in Thick, Black (P8112ULRL00.38XOH)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 12" W x 0.063" Thick (BULK-PS-PP-314)
- PRECISION BRAND Shim Stock Assortment 6" x 18", Brass, Pk12 (17950)
- ZORO SELECT Rod, Brass, 360, 3/16 Dia x 6 Ft L (60R.188-72)
- ZORO SELECT Rod Stock, Brass, 5/16 in. x 3 ft., PK3 (1166)
- ZORO SELECT Rod, Brass, 360, 1 1/8 Dia x 6 Ft L (60R1.125-72)
- ZORO SELECT Rod Stock, Brass, 3/32 in. x 3 ft., PK5 (1161)
- ZORO SELECT Rod, Brass, 360, 3/4 Dia x 3 Ft L (BR360/34-36)
- ZORO SELECT Rod Stock, Brass, 5/32 in. x 3 ft., PK5 (1163)
- K&S PRECISION METALS Rod Solid Brass 12X3/32 (8163)
- Zoro Select Brass Rods