Shop All Brass Rods
Zoro Select
Round Bar
Mfr # BR360/1500-36
Zoro # G108231839
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Temper H02
- Standards AMS 4610
- Outside Diameter Tolerance Not Rated
- Overall Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BR360/1500-36
- Zoro # G108231839
- Country of Origin United States
- Category Brass Rods
Dimensions
Outside Diameter Tolerance | Not Rated |
Overall Length | 36 in |
Outside Diameter | 1 1/2 in |
Details
Item | 360 Brass Rod |
Material | Brass |
Temper | H02 |
Standards | AMS 4610 |
Yield Strength | 45,000 psi |
Tensile Strength | 49,000 psi |
System of Measurement | Inch |
Application | Architecture, Automotive, Builders Hardware, Fasteners, Industrial |
Mechanical Finish | Mill |
Material Grade | 360 |
Shape | Rod |
Description
360 Brass Rod, Material Brass, Material Grade 360, Outside Diameter 1 1/2 in, Outside Diameter Tolerance Not Rated, Overall Length 36 in, Mechanical Finish Mill, Yield Strength 45,000 psi, Temper H02, Tensile Strength 49,000 psi, Standards AMS 4610, Shape Rod, Application Architecture, Automotive, Builders Hardware, Fasteners, Industrial, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1.75" Alloy Steel Round Bar 4130-Normalized (7374_12_0)
- ZORO SELECT Carbon Steel Rod, 12 in L, 13/16 in Dia. (18R.812-12)
- ZORO SELECT Precision Ball, Chrome, 9/32In, Pk100 (4RJG1)
- PROFESSIONAL PLASTICS GPO-3 U-Channel #1936, 0.125 X 9.656 X 1.625, 10 FT (PGPO3CHANNEL1936-10)
- ZORO SELECT Rod, Brass, 360, 1 1/4 Dia x 3 Ft L (BR360/114-36)
- ZORO SELECT Rod Stock, Brass, 1/8 in. x 3 ft., PK5 (1162)
- ZORO SELECT Rod, Brass, 360, 1 Dia x 1 Ft L (BR360/1-12)
- ZORO SELECT Rod, Brass, 360, 1 3/4 Dia x 1 Ft L (60R1.75-12)
- ZORO SELECT Round Bar (BR360/250-36)
- ZORO SELECT Rod Stock, Brass, 0.072" dia., PK3 (8169)
- ONLINEMETALS 0.5" Brass Round Bar 360-H02 Extruded (1261)
- Zoro Select Brass Rods