Shop All Brass Rods
Zoro Select
Round Bar
Mfr # BR360/1250-6
Zoro # G708232045
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Temper H02
- Standards AMS 4610
- Yield Strength 45,000 psi
- Outside Diameter 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BR360/1250-6
- Zoro # G708232045
- Country of Origin United States
- Category Brass Rods
Dimensions
Outside Diameter | 1 1/4 in |
Overall Length | 6 in |
Outside Diameter Tolerance | Not Rated |
Details
Item | 360 Brass Rod |
Material | Brass |
Temper | H02 |
Standards | AMS 4610 |
Yield Strength | 45,000 psi |
Shape | Rod |
System of Measurement | Inch |
Mechanical Finish | Mill |
Tensile Strength | 49,000 psi |
Material Grade | 360 |
Application | Architecture, Automotive, Builders Hardware, Fasteners, Industrial |
Description
360 Brass Rod, Material Brass, Material Grade 360, Outside Diameter 1 1/4 in, Outside Diameter Tolerance Not Rated, Overall Length 6 in, Mechanical Finish Mill, Yield Strength 45,000 psi, Temper H02, Tensile Strength 49,000 psi, Standards AMS 4610, Shape Rod, Application Architecture, Automotive, Builders Hardware, Fasteners, Industrial, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 1/32, 6" X 10ft Silicone 30 (2830-1/32X6X10)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 12" W x 0.750" Thick (1ZAK8)
- ZORO SELECT Roll, Silicone, 1/8 in. Thick, 5 ft., 30A (BULK-RS-S30-76)
- ZORO SELECT Aluminum Rectangle Bar, 1.25 in Over. W (1144_48_0)
- ZORO SELECT Sheet, Copper, 10 in., Mill Finish, PK3 (277)
- ZORO SELECT Rod Stock, Brass, 0.072" dia., PK3 (8169)
- ZORO SELECT Brass Round Bar 360-H02 (20385_24_0)
- ZORO SELECT Rod, Brass, 360, 2 Dia x 3 Ft L (60R2-36)
- ZORO SELECT Rod Stock, Half Hard Temper, 0.094" dia. (8163)
- ZORO SELECT Rod, Brass, 360, 3/16 Dia x 6 Ft L (60R.188-72)
- ZORO SELECT Rod, Brass, 360, 1 3/8 Dia x 6 Ft L (60R1.375-72)
- Zoro Select Brass Rods