Shop All Battery Testers
Zoro Select
Rotor Blade, PK5
Mfr # PN31XG58002G
Zoro # G2061425
product price: $6.19
/pk 5, $1.24/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speedaire
- Material Bakelite
- Number of Pieces 5
- Overall Length 20 mm
- Overall Width 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PN31XG58002G
- Zoro # G2061425
- UPC # 190735465950
- Country of Origin Taiwan, Province of China
- Category Battery Testers
Dimensions
Overall Length | 20 mm |
Overall Width | 2 mm |
Details
Item | Rotor Blade |
Fits Brand | Speedaire |
Material | Bakelite |
Number of Pieces | 5 |
Product Type | Rotor Blade |
Compatible Manufacturer Model Number | SM-61-6133, SM-63-6133, SM-63-6133C, SM-65-6133, SM-65-6133C, SM-65-6233, SM-65-6233C, SM-66-6133, SM-66-6133C, SM-66-6233, SM-66-6233C |
Description
Rotor Blade, Compatible Grainger Part Number 31XG58, 31XG59, 31XG60, Compatible Manufacturer Model Number SM-61-6133, SM-63-6133, SM-63-6133C, SM-65-6133, SM-65-6133C, SM-65-6233, SM-65-6233C, SM-66-6133, SM-66-6133C, SM-66-6233, SM-66-6233C, Includes Not Applicable, Material Bakelite, Number of Pieces 5, Overall Diameter Not Applicable, Overall Length 20 mm, Overall Width 2 mm, Product Type Rotor Blade, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Digital Force Gauge, 5 to 500 N (PCE-FM 500N)
- PIC GAUGES Gauge, 4", 30/0/60 psi, 1/4", LM, SS, LF (PRO-301L-404CD-01)
- DWYER INSTRUMENTS Series 475 Mark Iii Digital Manometer (475-000-FM)
- FLUKE Clamp Meter Kit, Display Backlit LCD (IBT6K)
- ZORO SELECT Lift Cable, Steel, L 104 In, PK2 (1XNC1)
- ZORO SELECT Replacement Cutter Head (WD03-14B)
- ZORO SELECT Left Cable, Steel, L 104 In, PK2 (1XNB9)
- ASSOCIATED EQUIPMENT CARBON PILE LOAD TESTER 500 AMP (AE6034)
- CLORE AUTOMOTIVE 1000 Amp 6/12/24V Carbon Pile Battery Tester (1876)
- IPA 6 Round Pin Towing Maintenance Kit (8027)
- GARDNER BENDER Digital Battery Tester for AA, AAA, C, D, N, 9V, 1.5V Button Cells (GBT-2502)
- Zoro Select Battery Testers