Shop All Pressure Washer Parts
Zoro Select
Rotating Sewer Nozzle, Size 8.5,3600 psi
Mfr # AL0124722650
Zoro # G1229715
product price: $69.69
/ea
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 3/8 in (F)NPT
- Material Brass/Stainless Steel
- Max. Pressure 3,600 psi
- GPM @ 800 PSI 3.8 gpm
- GPM @ 2500 PSI 6.72 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AL0124722650
- Zoro # G1229715
- Country of Origin Italy
- Category Pressure Washer Parts
Dimensions
Nozzle Size | 8.5 |
Details
Item | Rotating Sewer Nozzle |
Inlet | 3/8 in (F)NPT |
Material | Brass/Stainless Steel |
Max. Pressure | 3,600 psi |
GPM @ 800 PSI | 3.8 gpm |
GPM @ 2500 PSI | 6.72 gpm |
GPM @ 3000 PSI | 7.36 gpm |
GPM @ 1000 PSI | 4.25 gpm |
GPM @ 1500 PSI | 5.21 gpm |
GPM @ 2000 PSI | 6.01 gpm |
GPM @ 4000 PSI | 8.5 gpm |
GPM @ 3500 PSI | 7.95 gpm |
Type | 3/8" (F) Inlet Port |
Description
Rotating Sewer Nozzle, Nozzle Size 8.5, Max. Pressure 3,600 psi, Inlet 3/8 in (F)NPT, Material Brass/Stainless Steel, GPM @ 800 PSI 3.8 gpm, GPM @ 1000 PSI 4.25 gpm, GPM @ 1500 PSI 5.21 gpm, GPM @ 2000 PSI 6.01 gpm, GPM @ 2500 PSI 6.72 gpm, GPM @ 3000 PSI 7.36 gpm, GPM @ 3500 PSI 7.95 gpm, GPM @ 4000 PSI 8.5 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spray Nozzle, Aluminum, Red, 38 In. (28470)
- KOHLER Kit Air Cleaner Body And Cover (14 743 02-S)
- RUFF DAWG Ruff Dawg Big Dawg (4266)
- ANNIN FLAGMAKERS Pennant String, Multicolor, 50 ft. (492500)
- ZORO SELECT Quick Connect Plug, 3/8 (M)NPT (1MDG9)
- ZORO SELECT Foot-Actuated Sewer Valve, 8 gpm (AL0124722810)
- ZORO SELECT Nozzle, 1/4 In Male 15 Deg Yellow 5.5 (NZ15055QC)
- ZORO SELECT Oil, Specially Formulated (AR64516)
- ZORO SELECT Quick-Connect Plug, 1/4 (F) x 1/4 (17-0017)
- ZORO SELECT Flat Washer (TT12U475FWG)
- MTD Mtd Products OEM-710-0890 MTD Genuine Parts Shear Bolts 2STG (7068018)
- Zoro Select Pressure Washer Parts