Shop All Pressure Washer Parts
Zoro Select
Rotating Sewer Nozzle, Size 5,3600 psi
Mfr # AL0124722620
Zoro # G1729314
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 3/8 in (F)NPT
- Material Brass/Stainless Steel
- Max. Pressure 3,600 psi
- GPM @ 1500 PSI 3.06 gpm
- Nozzle Size 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # AL0124722620
- Zoro # G1729314
- Country of Origin Italy
- Category Pressure Washer Parts
Dimensions
Nozzle Size | 5 |
Details
Item | Rotating Sewer Nozzle |
Inlet | 3/8 in (F)NPT |
Material | Brass/Stainless Steel |
Max. Pressure | 3,600 psi |
GPM @ 1500 PSI | 3.06 gpm |
GPM @ 2000 PSI | 3.54 gpm |
GPM @ 3500 PSI | 4.68 gpm |
GPM @ 4000 PSI | 5 gpm |
GPM @ 2500 PSI | 3.95 gpm |
GPM @ 3000 PSI | 4.33 gpm |
GPM @ 1000 PSI | 2.5 gpm |
GPM @ 800 PSI | 2.24 gpm |
Type | 3/8" (F) Inlet Port |
Description
Rotating Sewer Nozzle, Nozzle Size 5, Max. Pressure 3,600 psi, Inlet 3/8 in (F)NPT, Material Brass/Stainless Steel, GPM @ 800 PSI 2.24 gpm, GPM @ 1000 PSI 2.5 gpm, GPM @ 1500 PSI 3.06 gpm, GPM @ 2000 PSI 3.54 gpm, GPM @ 2500 PSI 3.95 gpm, GPM @ 3000 PSI 4.33 gpm, GPM @ 3500 PSI 4.68 gpm, GPM @ 4000 PSI 5 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&B CHARCOAL Lump Charcl Hickry 8Lb (00084)
- FLEXZILLA Retractable Water Hose Reel w Levelwind (L8340FZ)
- MTD Head Asm Comp (841-013303S)
- A.R. NORTH AMERICA Shaft. Seal, RM Series (AR2840310)
- ZORO SELECT Pump Valve Disabler, 4000 psi, 3-1/4 In (AR40161)
- ZORO SELECT Sewer Nozzle, Size 12, 3/8" (F)NPT5000 psi (AL0124722360)
- ZORO SELECT Sewer Nozzle, Size 5.5, 5000 psi, GPM @ 800 PSI: 2.46 (AL0124722300)
- ZORO SELECT Oil, Specially Formulated (AR64516)
- ZORO SELECT Water Broom, 3 Nozzle, Width 12 In (1MDK4)
- ZORO SELECT Turbo Nozzle, Size 3.9, 4000 psi (TPL039)
- A.R. NORTH AMERICA Flat Surface Cleaner (AR-ROTARY14SS)
- Zoro Select Pressure Washer Parts