Shop All Ropes
This Product is Discontinued
Zoro Select
Rope, PPL, Twisted, 5/8 In. dia., 200 ft. L (Discontinued)
Mfr # PY582
Zoro # G3981187
This Product is Discontinued
Key Features
- Rope Sub-Category All Purpose
- Color Yellow
- Rope Dia. 5/8 in
- Rope Material Polypropylene
- Length 200 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PY582
- Zoro # G3981187
- Country of Origin China
- Category Ropes
Dimensions
Rope Dia. | 5/8 in |
Length | 200 ft. |
Rope Length | 200 ft |
Rope Diameter | 5/8 in |
Diameter | 5/8 in |
Overall Length | 200 ft |
Details
Rope Sub-Category | All Purpose |
Item | Rope |
Color | Yellow |
Rope Item | General Utility Rope |
Rope Material | Polypropylene |
Rope Strand Count | 3 |
Working Load Limit | 700 lb |
Rope Construction | Twisted |
Rope Core Strand Count | 0 |
Rope Application | General Utility Rope |
Rope Core | No |
Package Type | Reel |
Cover Material | Polypropylene |
Product Type | General Purpose Utility Rope |
Core Strand Count | 0 |
Rope Format | Spool |
Description
Rope, Working Load Limit 700 lb, Rope Construction Twisted, Diameter 5/8 in, Overall Length 200 ft, Cover Material Polypropylene, Product Type General Purpose Utility Rope, Rope Format Spool, Rope Strand Count 3, Core Strand Count 0, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.