Shop All Ropes
Zoro Select
Rope, Polypropylene, 5/16in Dia, 1200 ft.
Mfr # 300100-01200-115
Zoro # G9374312
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 5/16 in
- Rope Material Polypropylene
- Rope Strand Count 3
- Rope Length 1,200 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 300100-01200-115
- Zoro # G9374312
- UPC # 055131621440
- Country of Origin United States
- Category Ropes
Dimensions
Rope Dia. | 5/16 in |
Rope Length | 1,200 ft |
Length | 1200 ft. |
Rope Diameter | 5/16 in |
Length (In.) | 14400 in |
Overall Length | 1,200 ft |
Diameter | 5/16 in |
Description
General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 1,316 lbf, Working Load Limit 290 lb, Rope Construction Twisted, Diameter 5/16 in, Overall Length 1,200 ft, Core Material Polypropylene, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability Not for Lifting, Rope Format Spool, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBUS MCKINNON. CM Series 653 Ratchet Lever , 10Ft Lift, 3/4 Ton Cap. (5311A)
- ZORO SELECT Dock Seal, 10 In., For 9 Ft H Doors (D-350-10)
- LIFT-ALL Tiedown, Winch Strap, WLL5000 lb, Trngl (61207)
- VESTIL Urethane Hose & Cable Bridge (URTH-24)
- ZORO SELECT Rope, Nylon, 1/8in Dia, 500 ft. (710040-00500-0)
- ZORO SELECT Rope, 600ft, Blk Tracer/Wht, 293lb, Cmposite (720120-W1B-00600-07209)
- ZORO SELECT Rope, Manila, 3/8in Dia, 600 ft. (330120-NAT-00600-60014)
- ZORO SELECT Rope, 600ft, Wht, 1200lb., Nylon (530240-00600)
- ZORO SELECT Rope, 600ft, Blk/Wht, 1/2 in. Dia., Cmposite (720160-W1B-00600-07211)
- ZORO SELECT Rope, Nylon, 3/16 in. dia., 1000 ft.L (20RX11)
- EXTREME MAX Extreme Max 3008.0517 Pink Type III 550 Paracord Commercial Grade - 5/32" x 100' (3008.0517)
- Zoro Select Chains, Ropes & Cables