Shop All Ropes
Zoro Select
Rope, Polypropylene, 3/8in Dia, 500 ft.
Mfr # 610120-00500-111
Zoro # G9374461
product price: $74.65
/ea
$74.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 3/8 in
- Rope Material Polypropylene
- Rope Strand Count 8
- Rope Length 500 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 610120-00500-111
- Zoro # G9374461
- UPC # 055131607529
- Country of Origin China
- Category Ropes
Dimensions
Rope Dia. | 3/8 in |
Rope Length | 500 ft |
Length | 500 ft. |
Rope Diameter | 3/8 in |
Length (In.) | 6000 in |
Overall Length | 500 ft |
Diameter | 3/8 in |
Description
General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 2,318 lbf, Working Load Limit 515 lb, Rope Construction Hollow Braid, Diameter 3/8 in, Overall Length 500 ft, Core Material Polypropylene, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 8, Core Type Hollow Core, Core Strand Count 0, End Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNCO CHEMICALRP 400G Cart MP Grease (41150)
- HAMILTON Plte Castr, Rgd, Poly, 10 in, 3000 lb., Grn, A (R-CH-13DB)
- ZORO SELECT Rgd Plate Caster, Phenolic, 8 in., 1200 lb. (1NVL6)
- VESTIL Yellow Welding Cylinder Hand Truck Molded Rubber Wheel 150 lb Capacity (CYHT-1)
- ZORO SELECT Rope, 100 ft., Blk/Bl/Grn/Orng/Rd/Yllw (268SM-WA)
- ZORO SELECT Rope, Cotton, 5/64in Dia, 300 ft. (5054-WA)
- ZORO SELECT Rope, 600ft, Tan, 195lb., Polyprpylne (510120-00600-ZZZ)
- ZORO SELECT Rope, 600ft, Wht, 154lb., Nylon (530080-00600)
- ZORO SELECT Rope, Cotton, 1/4in Dia, 100 ft. (120085-00100-000)
- ZORO SELECT Rope, 200ft, Wht, 630lb., Nylon (53843-0200)
- GENERAL WORK PRODUCTS 3-STRAND POLY DACRON COMBO ROPE 5/8" Diameter, 1,200Ft L (PD5/812)
- Zoro Select Chains, Ropes & Cables