Shop All Ropes
Zoro Select
Rope, Polypropylene, 1/2in Dia, 600ft, 347lb
Mfr # 350160-YEL-00600-R0285
Zoro # G9374407
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 1/2 in
- Rope Material Polypropylene
- Rope Strand Count 3
- Rope Length 600 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 350160-YEL-00600-R0285
- Zoro # G9374407
- UPC # 055131603323
- Country of Origin United States
- Category Ropes
Dimensions
Rope Dia. | 1/2 in |
Rope Length | 600 ft |
Length | 600 ft. |
Rope Diameter | 1/2 in |
Length (In.) | 7200 in |
Overall Length | 600 ft |
Diameter | 1/2 in |
Description
General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 3,129 lbf, Working Load Limit 695 lb, Rope Construction Twisted, Diameter 1/2 in, Overall Length 600 ft, Core Material Polypropylene, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability Not for Lifting, Rope Format Spool, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Adjustable Conveyor Brush, .012 In Mylon (CB4010)
- DAYTON Capacity Label, PK2 (EW-56)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-4-15-16)
- ULTIMATION Flow Rail, 5, Paired Plastic Wheels (ULT-FRP-GALV-5P)
- ZORO SELECT Rope, Nylon, 5/16in Dia, 500 ft. (710100-00500-0)
- ZORO SELECT Rope, 600ft, Wht, 5/8 in. Dia., Cotton (CTR106-01)
- ZORO SELECT Rope, 600ft, Wht, 200lb., Polystr (P02600-01)
- ZORO SELECT Climbing Rope, 7/16 in x 600 ft, 24 Strand (20TL58)
- ZORO SELECT Rope, 600ft, Wht, 1820lb., Nylon (630240-00600-000)
- ZORO SELECT Rope, 600ft, Wht, 700 lb., Polyester (460160-WHT-00600-05407)
- EXTREME MAX Extreme Max 3008.0088 Solid Braid MFP Utility Rope - 5/8" x 25', Blue (3008.0088)
- Zoro Select Chains, Ropes & Cables