Shop All Ropes
Zoro Select
Rope, PES, 7/32 In. dia., 100 ft. L
Mfr # 12U288
Zoro # G4161053
original price:
$10.39
5% off
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 7/32 in
- Rope Material Polyester
- Rope Strand Count 16
- Rope Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 12U288
- Zoro # G4161053
- UPC # 190735385357
- Country of Origin China
- Category Ropes
Dimensions
Rope Dia. | 7/32 in |
Rope Length | 100 ft |
Length | 100 ft. |
Rope Diameter | 7/32 in |
Length (In.) | 1200 in |
Diameter | 7/32 in |
Overall Length | 100 ft |
Description
General Purpose Utility Rope, Rope Type Static, Breaking Strength 235 lbf, Working Load Limit 20 lb, Rope Construction Diamond Braid, Diameter 7/32 in, Overall Length 100 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Hank, Rope Strand Count 16, Core Type Braided Core, Core Strand Count 3, End Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Campbell Multi-purpose Self-colored Anchor Shackles (5410805)
- TRI-ARC Mobile Step Stand, Aluminum, Ribbed, 24inW (WLAR001244)
- DAYTON Lever Chain Hoist, 1,500 lb Load Capacity, 10 ft Hoist Lift, 29/32 in Hook Opening (29XP46)
- BALLYMORE Rolling Ladder, 70" H x 14" D Platform (WLAR107246)
- ZORO SELECT Rope, 600ft, Wht, 5/8 in. Dia., Cotton (CTR106-01)
- ZORO SELECT Rope, Polypropylene, 1/4in Dia, 600ft, 105lb (300080-00600-111)
- ZORO SELECT Climbing Rope, 5/8 in x 150 ft, 12 Strand (20TL62)
- ZORO SELECT Rope, Nylon, 3/16 in. dia., 1000 ft.L (20RX11)
- ZORO SELECT Rope, PES, 3/8 In. dia., 100 ft. L (12U290)
- ZORO SELECT Utility Cord, 3/8 in x 100 ft, 12 Strand (20TL75)
- GENERAL WORK PRODUCTS 3-STRAND POLY DACRON COMBO ROPE 5/8" Diameter, 1,200Ft L (PD5/812)
- Zoro Select Ropes