Shop All Ropes
Zoro Select
Rope, PES, 3/8 In. dia., 100 ft. L
Mfr # 12U290
Zoro # G3964606
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 3/8 in
- Rope Material Polyester
- Rope Strand Count 16
- Rope Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12U290
- Zoro # G3964606
- UPC # 190735385371
- Country of Origin China
- Category Ropes
Dimensions
Rope Dia. | 3/8 in |
Rope Length | 100 ft |
Length | 100 ft. |
Rope Diameter | 3/8 in |
Length (In.) | 1200 in |
Overall Length | 100 ft |
Diameter | 3/8 in |
Description
General Purpose Utility Rope, Rope Type Static, Breaking Strength 710 lbf, Working Load Limit 60 lb, Rope Construction Diamond Braid, Diameter 3/8 in, Overall Length 100 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Hank, Rope Strand Count 16, Core Type Braided Core, Core Strand Count 3, End Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B/A PRODUCTS CO Double Clevis Link, 3/8 In, 6600 lb, GR 70 (11-DC38)
- VESTIL Self-Dump Hopper Heavy Duty 1 cu. yd., 6K (D-100-HD)
- EXTREME MAX Extreme Max 5001.5772 Heavy-Duty Solid Rubber Wheel Chock with Handle (5001.5772)
- US CARGO CONTROL Forged Tow Hook 14" Steel w/ O-Ring (FTH14)
- ZORO SELECT Rope, 1200ft, Tan, 90lb., Polyprpylne (510080-01200-ZZZ)
- ZORO SELECT Rope, 600ft, Wht, 215lb., Nylon (630080-00600-000)
- ZORO SELECT Rope, 600ft, Orng, 215lb., Polyprpylne (340120-00600-666)
- ZORO SELECT Rope, 160ft, White, 20lb., Polyprpylne (1004-WA)
- ZORO SELECT Rope, 600ft, Wht/Grn Tracer, 1850lb, Polystr (660240-00600-007)
- ZORO SELECT Rope, Manila, 5/8in Dia, 600 ft. (330200-NAT-00600-60018)
- KEMP USA Premium 600' Of Polypropylene Rope, 1/2" - Yellow (10-234-YEL-1/2)
- Zoro Select Chains, Ropes & Cables