Shop All Ropes
Zoro Select
Rope, Nylon, Twisted, 37/64 In. dia., 525ftL
Mfr # 12U291
Zoro # G4089434
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rope Sub-Category Twine
- Rope Dia. 1/16 in
- Rope Material Nylon
- Rope Strand Count 3
- Rope Length 525 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12U291
- Zoro # G4089434
- UPC # 190735385388
- Country of Origin China
- Category Ropes
Dimensions
Rope Dia. | 1/16 in |
Rope Length | 525 ft |
Length | 525 ft. |
Rope Diameter | 1/16 in |
Length (In.) | 6300 in |
Overall Length | 525 ft |
Diameter | 1/16 in |
Description
Twine, Rope Type Static, Breaking Strength 150 lbf, Working Load Limit 25 lb, Rope Construction Twisted, Diameter 1/16 in, Overall Length 525 ft, Core Material Nylon, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Twine, Lifting Capability Not for Lifting, Rope Format Spool, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain, Elongation @ 300 lb Not Applicable, Minimum Operating Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Poly Drum Truck 23.5" L x 23.5" W x 61" H (DRM211)
- ZORO SELECT Tilt Truck, HD, 1-1/8 cu. yd., Blue (1.1CU-HD BLUE)
- ZORO SELECT Dock/Body Bumper, 8x3-1/2x5-1/2 In, Rubber (22NT81)
- ANCRA CARGO 2″ X 6′ 2-PLY TAPERED LOOP EYE-TO-EYE LIFTING SLING (20-EE2-9802X6)
- ZORO SELECT Rope, Nylon, Twisted, 37/64 In. dia., 525ftL (12U293)
- ZORO SELECT Rope, Nylon, Twisted, 37/64 In. dia., 525ftL (12U292)
- ZORO SELECT Rope, Polypropylene, 5/16in Dia, 1200 ft. (300100-01200-115)
- ZORO SELECT Rope, 100 ft., Blk/Bl/Grn/Orng/Rd/Yllw (268SM-WA)
- ZORO SELECT Rope, 600ft, Blk/Orng, 598lb., Polyprpylne (340200-BOT-00600-R0332)
- ZORO SELECT Rope, 600ft, Blk/Orng, 1220lb., Polyprpylne (340320-BOT-00600-R0335)
- EXTREME MAX Extreme Max 3008.0459 Black Type III 550 Paracord Commercial Grade - 5/32" x 250' (3008.0459)
- Zoro Select Ropes