Shop All Ropes
Zoro Select
Rope, Nylon, Braided, 3/16 In. dia., 100ft L
Mfr # 12U273
Zoro # G4162383
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 3/16 in
- Rope Material Nylon
- Rope Strand Count 12
- Rope Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12U273
- Zoro # G4162383
- UPC # 190735385203
- Country of Origin Mexico
- Category Ropes
Dimensions
Rope Dia. | 3/16 in |
Rope Length | 100 ft |
Length | 100 ft. |
Rope Diameter | 3/16 in |
Length (In.) | 1200 in |
Diameter | 3/16 in |
Overall Length | 100 ft |
Description
General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 727 lbf, Working Load Limit 60 lb, Rope Construction Braid, Diameter 3/16 in, Overall Length 100 ft, Core Material Nylon, Polyester, Cover Material Nylon, Polyester, Elongation @ 10 Percent Minimum Breaking Strength 10 Percent, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Bag, Rope Strand Count 12, Core Type Braided Core, End Type Plain, Elongation @ 300 lb 33 Percent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL POLY LIDS FOR SIZE 0.25 STYLE D HOPPER (PLID-D-25)
- TARPS NOW Curved Roller Tracks with 90 Degree 24" Radius (TRACK-K25)
- ZORO SELECT Industrial Stairway, 16 Steps, 119" Rise, 152" Run, 36"W Serrated Tread (IS119-36)
- WERNER 8 ft Fiberglass Stepladder, 375 lb Capacity (OBCN08)
- ZORO SELECT Rope, Manila, Twisted, 3/4 In. dia., 600ft L (12U286)
- ZORO SELECT Rope, Nylon, 1/4in Dia, 100 ft. (49S-WA)
- ZORO SELECT Rope, Cotton, 1/2in Dia, 300 ft. (CTF08-01)
- ZORO SELECT Rope, Nylon, Twisted, 37/64 In. dia., 525ftL (12U291)
- ZORO SELECT Rope, 300ft, White, 6000lb., Polyprpylne (510640-00300-JJJ)
- ZORO SELECT Rigging Line Rope, 1/2 in x 600 ft, Double (20TL66)
- ZORO SELECT Utility Cord, 3/8 in x 50 ft, 16 Strand (20TL79)
- Zoro Select Ropes