Shop All Ropes
Zoro Select
Rope, Nylon, 3/8in Dia, 500 ft.
Mfr # 710120-00500-0
Zoro # G9374504
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 3/8 in
- Rope Material Nylon
- Rope Strand Count 12
- Rope Length 500 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 710120-00500-0
- Zoro # G9374504
- UPC # 771473061651
- Country of Origin Canada
- Category Ropes
Dimensions
Rope Dia. | 3/8 in |
Rope Length | 500 ft |
Length | 500 ft. |
Rope Diameter | 3/8 in |
Length (In.) | 6000 in |
Overall Length | 500 ft |
Diameter | 3/8 in |
Description
General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 2,228 lbf, Working Load Limit 495 lb, Rope Construction Braid, Diameter 3/8 in, Overall Length 500 ft, Core Material Nylon, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 12, Core Type Hollow Core, Core Strand Count 0, End Type Plain, Elongation @ 300 lb Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 2" X 13/16" Non-Marking Pvc Swivel Caster, No Brake, Loads Up To 90 lb (PRE20302ZN-VPR01(CG))
- STANLEY 1.25 X 16' X 3.000# Ratchet Strap/ 4 Pk, 4PK (S10204)
- ZORO SELECT Electric Powered Tugger Pin Hitch (E-TUG-PINH)
- CROSBY ® SS-4055 Stainless Latch Kit 15TC & 22TA- 1090143 (1090143)
- ZORO SELECT Rigging Line Rope, 1/2 in x 150 ft, Double (20TL65)
- ZORO SELECT Rope, 600ft, Blk, 215lb., Polyprpylne (340120-Blk-00600-R0554)
- ZORO SELECT Rope, 600ft, Wht, Braid, Polystr (P03600-01)
- ZORO SELECT Rope, 600ft, Wht, 1820lb., Nylon (630240-00600-000)
- ZORO SELECT Rope, Manila, 5/8in Dia, 600 ft. (330200-NAT-00600-60018)
- ZORO SELECT Rope, Nylon, 1in Dia, 600 ft. (430320-WHT-00600-05510)
- TW EVANS CORDAGE Rope Sisal 1/2X665Ft (22-600)
- Zoro Select Ropes