Shop All Ropes
Zoro Select
Rope, Nylon, 3/16in Dia, 1000 ft.
Mfr # 710060-01000-0
Zoro # G9374486
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 3/16 in
- Rope Material Nylon
- Rope Strand Count 12
- Rope Length 1,000 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 710060-01000-0
- Zoro # G9374486
- UPC # 055131610345
- Country of Origin Canada
- Category Ropes
Dimensions
Rope Dia. | 3/16 in |
Rope Length | 1,000 ft |
Length | 1000 ft. |
Rope Diameter | 3/16 in |
Length (In.) | 12000 in |
Diameter | 3/16 in |
Overall Length | 1,000 ft |
Description
General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 713 lbf, Working Load Limit 155 lb, Rope Construction Braid, Diameter 3/16 in, Overall Length 1,000 ft, Core Material Nylon, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 12, Core Type Hollow Core, Core Strand Count 0, End Type Plain, Elongation @ 300 lb Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 700 lb. Load, Yellow Wheel (P21S-UY040K-16-WB-DL)
- EAT-IN N219-998 2.5 in. Swivel Eye Steel Pulley (EA878767)
- PEERLESS CHAIN #63 S-HOOK 50/BAG, ZP, 7996335 (7996335)
- JET TOOLS 5500 lb. Pallet Truck; 27" x 48" (PT-2748JA) (161009)
- ZORO SELECT Rope, 1000ft, Blk, Polyprpylne (610080-01000-555)
- ZORO SELECT Rope, 300ft, Yllw, 440lb., Polyprpylne (610160-00300-111)
- ZORO SELECT Parachute Cord, 50 ft. L, Black, Nylon (NPC5503250B)
- ZORO SELECT Weep Cord, 1/2 in. x 100 ft., Solid (20TL82)
- ZORO SELECT Rope, 3/16 in. x 500 ft., Solid Braided (20TL67)
- ZORO SELECT Utility Cord, 1/2 in x 50 ft, 12 Strand (20TL76)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 07-041 4 Poly Variegated 2 Pound Cone with 9600 ft. in Red and White (07-041)
- Zoro Select Ropes