Shop All Ropes
Zoro Select
Rope, Nylon, 1in Dia, 600 ft.
Mfr # 430320-WHT-00600-05510
Zoro # G2202789
product price: $888.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$888.99
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 1 in
- Rope Material Nylon
- Rope Strand Count 3
- Rope Length 600 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 430320-WHT-00600-05510
- Zoro # G2202789
- UPC # 055131600742
- Country of Origin United States
- Category Ropes
Dimensions
Rope Dia. | 1 in |
Rope Length | 600 ft |
Length | 600 ft. |
Rope Diameter | 1 in |
Length (In.) | 7200 in |
Overall Length | 600 ft |
Diameter | 1 in |
Description
General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 28,859 lbf, Working Load Limit 6,410 lb, Rope Construction Twisted, Diameter 1 in, Overall Length 600 ft, Core Material Nylon, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability Not for Lifting, Rope Format Spool, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST GUARD Post Guard® Bollard Cover CL1385EASSY, 4-1/2"Dia. X 64"H, Yellow W/Red Tape (CL1385EASSY)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, Twisted Snap Hk (TE60507)
- TANIS Strip Brush, 3/16W, 48 In L, Trim 1 In, PK10 (MB400048)
- DAYTON Cnvrtbl Hnd Trck, 600 lb., 50 x 21" (4ZJ32)
- ZORO SELECT Rope, Manila, 1/4in Dia, 1200 ft. (330080-NAT-01200-60013)
- ZORO SELECT Rope, Nylon, Braided, 3/8 In. dia., 100 ft L (12U278)
- ZORO SELECT Rope, 50ft, Wht, 4000lb., Nylon (339-WA)
- ZORO SELECT Climbing Rope, 1/2 in x 150 ft, 12 Strand (20TL47)
- ZORO SELECT Rope, 600ft, Wht, 350lb., Polystr (460120-WHT-00600-05403)
- ZORO SELECT Rope, 50ft, Wht, 20lb., Polyester (25S-WA)
- EXTREME MAX Extreme Max 3008.0367 16-Strand Diamond Braid Utility Rope - 5/8" x 50', Red (3008.0367)
- Zoro Select Chains, Ropes & Cables