Shop All Ropes
Zoro Select
Rope, Nylon, 1/8in Dia, 500 ft.
Mfr # 710040-00500-0
Zoro # G9374477
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 1/8 in
- Rope Material Nylon
- Rope Strand Count 12
- Rope Length 500 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 710040-00500-0
- Zoro # G9374477
- UPC # 055131606935
- Country of Origin Canada
- Category Ropes
Dimensions
Rope Dia. | 1/8 in |
Rope Length | 500 ft |
Length | 500 ft. |
Rope Diameter | 1/8 in |
Length (In.) | 6000 in |
Diameter | 1/8 in |
Overall Length | 500 ft |
Description
General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 356 lbf, Working Load Limit 75 lb, Rope Construction Braid, Diameter 1/8 in, Overall Length 500 ft, Core Material Nylon, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 12, Core Type Hollow Core, Core Strand Count 0, End Type Plain, Elongation @ 300 lb Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 1" x 5' - 1-ply (EE1-901-05-T3)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Yellow (EE1802NFX3)
- KEN-TOOL Haldex Slack Adjuster Tool, 33205 (KEN33205)
- WARN INDUSTRIES WINCH ACCESSORIES, WIR ROPE ASSY 16-125'W (38312)
- ZORO SELECT Rope, 1200ft, Wht, 180lb., Nylon (430080-WHT-01200-05120)
- ZORO SELECT Rope, 600ft, Wht, 3400lb., Nylon (530400-00600)
- ZORO SELECT Rope, 600ft, Grn Tracer/Wht, 790lb., Polystr (660160-00600-007)
- ZORO SELECT Rope, 600ft, Blk/Wht, 5/8 in. Dia., Cmposite (720200-W1B-00600-07213)
- ZORO SELECT Rope, Nylon, Braided, 3/8 In. dia., 100 ft L (12U278)
- ZORO SELECT Rope, 1000ft, Bl, Polyprpylne (610080-01000-444)
- MIBRO GROUP 0.25 in. x 100 ft. Tru-Guard White Twisted Nylon Rope (231504)
- Zoro Select Chains, Ropes & Cables