Shop All Ropes
Zoro Select
Rope, Nylon, 1/4in Dia, 100 ft.
Mfr # 49S-WA
Zoro # G9374443
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 1/4 in
- Rope Material Nylon
- Rope Strand Count 12
- Rope Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 49S-WA
- Zoro # G9374443
- UPC # 073938000497
- Country of Origin China
- Category Ropes
Dimensions
Rope Dia. | 1/4 in |
Rope Length | 100 ft |
Length | 100 ft. |
Rope Diameter | 1/4 in |
Length (In.) | 1200 in |
Diameter | 1/4 in |
Overall Length | 100 ft |
Description
General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 1,170 lbf, Working Load Limit 260 lb, Rope Construction Braid, Diameter 1/4 in, Overall Length 100 ft, Core Material Nylon, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Hank, Rope Strand Count 12, Core Type Hollow Core, Core Strand Count 0, End Type Plain, Elongation @ 300 lb Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON INDUSTRIES Marathon 00315 8" Flat-Free Rigid Caster (315)
- SERVICE CASTER SCC - 4" Semi Steel Cast Iron Wheel w/Roller Bearing- 1/2" Bore-600 lbs Capacity (SCC-SSR415)
- LIFT-ALL Cargo Strap, Ratchet, 27 ft x 2 In, 1600 lb (TE60513)
- DURASTAR Caster; 3x1.25 Swvl Fork; 3x1.25 FX Wheel;, Gray/Gray; Precision ball (10CS314FX35X-02)
- ZORO SELECT Utility Cord, 5/8 in x 100 ft, 12 Strand (20TL78)
- ZORO SELECT Rope, Nylon, 1in Dia, 600 ft. (430320-WHT-00600-05510)
- ZORO SELECT Twine, Cotton, #18,400 ft. (CC1805-WA)
- ZORO SELECT Rope, 9000ft, Wht, 10lb., Polyprpylne (19180)
- ZORO SELECT Rope, Nylon, 3/16 in. dia., 1000 ft.L (20RX11)
- ZORO SELECT Rope, 600ft, Tan, 195lb., Polyprpylne (510120-00600-ZZZ)
- ZORO SELECT Rope, 600ft, Blk/Orng, 215lb., Polyprpylne (340120-BOT-00600-R0330)
- Zoro Select Chains, Ropes & Cables