Shop All Ropes
Zoro Select
Rope, Manila, Twisted, 1/4In. dia., 1200ft L
Mfr # 12U281
Zoro # G3912955
product price: $63.79
/ea
$63.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 1/4 in
- Rope Material Manila
- Rope Strand Count 3
- Rope Length 1,200 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12U281
- Zoro # G3912955
- UPC # 190735385289
- Country of Origin China
- Category Ropes
Dimensions
Rope Dia. | 1/4 in |
Rope Length | 1,200 ft |
Length | 1200 ft. |
Rope Diameter | 1/4 in |
Length (In.) | 14400 in |
Overall Length | 1,200 ft |
Diameter | 1/4 in |
Description
General Purpose Utility Rope, Rope Type Static, Breaking Strength 540 lbf, Working Load Limit 50 lb, Rope Construction Twisted, Diameter 1/4 in, Overall Length 1,200 ft, Core Material Manila, Cover Material Manila, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability Not for Lifting, Rope Format Coil, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain, Elongation @ 300 lb Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 10mm x 13 In. Industrial Bungee Cord, Black (06801)
- SOUTHERN WIRE Southern Wire® 1000' 1/8" Diameter 7x7 Galvanized Aircraft Cable (001700-00220)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Black, Hook (BBS18NBK)
- ZORO SELECT Service Cart Tray, 250 lb., Gray, Steel (TR-1500-95)
- ZORO SELECT Rope, 600ft, Wht, 1120lb., Nylon (430200-WHT-00600-05129)
- ZORO SELECT Rope, 300ft, Yllw, 440lb., Polyprpylne (610160-00300-111)
- ZORO SELECT Rope, Nylon, 1/4in Dia, 100 ft. (49S-WA)
- ZORO SELECT Rope, 600ft, Wht/Grn Tracer, 200lb., Polystr (660080-00600-007)
- ZORO SELECT Rope, 600ft, Wht, 1200lb., Nylon (530240-00600)
- ZORO SELECT Rope, 600ft, Wht, 3/8 in. Dia., Cotton (CTF066-01)
- EXTREME MAX Extreme Max 3008.0219 Solid Braid MFP Utility Rope - 1/2" x 25', Blue / White (3008.0219)
- Zoro Select Chains, Ropes & Cables