Shop All Ropes
Zoro Select
Rope, Manila, 1in Dia, 600 ft.
Mfr # 330320-NAT-00600-60023
Zoro # G2202798
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 1 in
- Rope Material Manila
- Rope Strand Count 3
- Rope Length 600 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 330320-NAT-00600-60023
- Zoro # G2202798
- UPC # 055131613926
- Country of Origin Philippines
- Category Ropes
Dimensions
Rope Dia. | 1 in |
Rope Length | 600 ft |
Length | 600 ft. |
Rope Diameter | 1 in |
Length (In.) | 7200 in |
Diameter | 1 in |
Overall Length | 600 ft |
Description
General Purpose Utility Rope, Rope Type Static, Breaking Strength 7,290 lbf, Working Load Limit 1,620 lb, Rope Construction Twisted, Diameter 1 in, Overall Length 600 ft, Core Material Manila, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability Not for Lifting, Rope Format Box, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAKRO Fakro 66875 LST Scissor Insulated Attic Ladder; 300Lbs (66875)
- WERNER Two-Person Scaffolding Stage, 20 Ft. L (2720)
- HARRINGTON Trolley, Steel, 1000 lb. (PTF2005)
- KINEDYNE Type 4 Twisted Eye Lifting Sling 2"x30ft (EE2-9802X30-KIN)
- ZORO SELECT Rope, 600ft, Wht, 3/8 in. Dia., Cotton (CTF066-01)
- ZORO SELECT Twine, Polypropylene, Dia, 6500 ft. (18825)
- ZORO SELECT Rope, 600ft, Blk/Yllw, 1220lb., Polyprpylne (340320-00600-115)
- ZORO SELECT Rope, 600ft, Blk/Wht, 1/2 in. Dia., Cmposite (720160-W1B-00600-07211)
- ZORO SELECT Rope, 600ft, Wht, 810lb., Nylon (630160-00600-000)
- ZORO SELECT Rope, 600ft, Wht, 1120lb., Nylon (430200-WHT-00600-05129)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 34-4404D-6 .125 in. x 200 Yard Number 4 Duck Cotton Shade Cord Spool (34-4404D-6)
- Zoro Select Chains, Ropes & Cables