Shop All Ropes
Zoro Select
Rope, Manila, 1/4in Dia, 1200 ft.
Mfr # 330080-NAT-01200-60013
Zoro # G9374346
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 1/4 in
- Rope Material Manila
- Rope Strand Count 3
- Rope Length 1,200 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 330080-NAT-01200-60013
- Zoro # G9374346
- UPC # 055131613872
- Country of Origin Philippines
- Category Ropes
Dimensions
Rope Dia. | 1/4 in |
Rope Length | 1,200 ft |
Length | 1200 ft. |
Rope Diameter | 1/4 in |
Length (In.) | 14400 in |
Overall Length | 1,200 ft |
Diameter | 1/4 in |
Description
General Purpose Utility Rope, Rope Type Static, Breaking Strength 486 lbf, Working Load Limit 105 lb, Rope Construction Twisted, Diameter 1/4 in, Overall Length 1,200 ft, Core Material Manila, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability Not for Lifting, Rope Format Box, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R2630A6E30B3C2P6)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 31BF (KG31)
- MIDWEST FASTENER 3/8" 316 Stainless Steel Jaw/Jaw Turnbuckle (35804)
- VESTIL Horizontal Plate Clamp (HPC-40)
- ZORO SELECT Climbing Rope, 7/16 in x 150 ft, 16 Strand (20TL45)
- ZORO SELECT Rope, 100 ft., Blk/Bl/Grn/Orng/Rd/Yllw (268SM-WA)
- ZORO SELECT Rope, 600ft, Wht, 1200lb., Nylon (530240-00600)
- ZORO SELECT Rope, 600ft, Wht, 1430lb., Nylon (430240-WHT-00600-05131)
- ZORO SELECT Rope, 600ft, Wht, Nylon (530200-00600)
- ZORO SELECT Utility Cord, 3/8 in x 50 ft, 12 Strand (20TL74)
- KNIPEX KNIPEX® 95 61 190 SBA Wire Rope Cutters 7-1/2" OAL (95 61 190 SBA)
- Zoro Select Ropes