Shop All Ropes
Zoro Select
Rope, Cotton, Twisted, 37/64In. dia., 400ftL
Mfr # 12U297
Zoro # G4096154
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category Twine
- Rope Dia. 1/16 in
- Rope Material Cotton
- Rope Strand Count 3
- Rope Length 400 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12U297
- Zoro # G4096154
- UPC # 190735385449
- Country of Origin China
- Category Ropes
Dimensions
Rope Dia. | 1/16 in |
Rope Length | 400 ft |
Length | 400 ft. |
Rope Diameter | 1/16 in |
Length (In.) | 4800 in |
Overall Length | 400 ft |
Diameter | 1/16 in |
Description
Twine, Rope Type Static, Breaking Strength 24 lbf, Working Load Limit 2 lb, Rope Construction Twisted, Diameter 1/16 in, Overall Length 400 ft, Core Material Cotton, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Twine, Lifting Capability Not for Lifting, Rope Format Ball, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain, Elongation @ 300 lb Not Applicable, Minimum Operating Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER 8' x 20" 2-Man Aluminum Stage (220 Series) - 500 lb. Rated (22010)
- DAYTON Quick-Install Trolley, 2000 lb. (25K805)
- DURASTAR Wheel; 2X7/8 Polyurethane|Polyolefin (Gray|Gray); Precision Ball Beari (278PPU62X)
- ADD-A-LEVEL Work Platform Add On Unit, Stackable, Plastic (A9636AG)
- ZORO SELECT Climbing Rope, 1/2 in x 150 ft, 12 Strand (20TL47)
- ZORO SELECT Rope, 200ft, Wht, 630lb., Nylon (53843-0200)
- ZORO SELECT Rope, 50ft, Wht, 20lb., Polyester (25S-WA)
- ZORO SELECT Rope, 600ft, Wht, 1320lb., Polystr (460240-WHT-00600-05411)
- ZORO SELECT Twine, Cotton, #18,400 ft. (CC1805-WA)
- ZORO SELECT Rope, 600ft, Mgnta/Yllw, 160lb., Polyprpylne (340103-00600-11K)
- KEEPER Rope Strap, Hook, 16 ft.L, Polyester (07007)
- Zoro Select Chains, Ropes & Cables