Shop All Ropes
Zoro Select
Rope, Cotton, 5/64in Dia, 300 ft.
Mfr # 5054-WA
Zoro # G2097560
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category Twine
- Rope Dia. 5/64 in
- Rope Material Cotton
- Rope Strand Count 3
- Rope Length 300 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5054-WA
- Zoro # G2097560
- UPC # 073938050546
- Country of Origin China
- Category Ropes
Dimensions
Rope Dia. | 5/64 in |
Rope Length | 300 ft |
Length | 300 ft. |
Rope Diameter | 5/64 in |
Length (In.) | 3600 in |
Diameter | 5/64 in |
Overall Length | 300 ft |
Description
Twine, Rope Type Dynamic, Breaking Strength 108 lbf, Working Load Limit 20 lb, Rope Construction Twisted, Diameter 5/64 in, Overall Length 300 ft, Core Material Cotton, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Twine, Lifting Capability Not for Lifting, Rope Format Spool, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain, Elongation @ 300 lb Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1/8" Wire Rope Clip, Electro-Galvanized (T7670419)
- ZORO SELECT Caster Whl, Polyurthane, 6-1/4 in, 1210 lb. (ALTH 160/20K-BB0.5)
- WERNER 3 Steps, Aluminum Step Stand, 300 lb. Load Capacity, Gray (TW373-30)
- ZORO SELECT Caster Wheel, 300 lb., 4 D x 1-1/4 In. (2RYX3)
- ZORO SELECT Rope, 600ft, Tan, 195lb., Polyprpylne (510120-00600-ZZZ)
- ZORO SELECT Rope, 5/8 in. x 150 ft., Twisted (20TL64)
- ZORO SELECT Rope, 300ft, Yllw, 440lb., Polyprpylne (610160-00300-111)
- ZORO SELECT Rope, 3/16 in. x 500 ft., Solid Braided (20TL67)
- ZORO SELECT Rope, 600ft, Wht/Grn Tracer, 1260lb, Polystr (660200-00600-007)
- ZORO SELECT Rope, 50ft, Wht, Nylon (333P-WA)
- ZORO SELECT Rope, Manila, 1in Dia, 600 ft. (330320-NAT-00600-60023)
- Zoro Select Chains, Ropes & Cables