Shop All Ropes
Zoro Select
Rope, Cotton, 3/8in Dia, 100 ft.
Mfr # 237-WA
Zoro # G9374294
$27.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 3/8 in
- Rope Material Cotton
- Rope Strand Count 12
- Rope Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 237-WA
- Zoro # G9374294
- UPC # 073938002378
- Country of Origin China
- Category Ropes
Dimensions
Rope Dia. | 3/8 in |
Rope Length | 100 ft |
Length | 100 ft. |
Rope Diameter | 3/8 in |
Length (In.) | 1200 in |
Diameter | 3/8 in |
Overall Length | 100 ft |
Description
General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 1,328 lbf, Working Load Limit 295 lb, Rope Construction Braid, Diameter 3/8 in, Overall Length 100 ft, Core Material Cotton, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Hank, Rope Strand Count 12, Core Type Hollow Core, Core Strand Count 0, End Type Plain, Elongation @ 300 lb Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Plastex Wheel, 4X2 3/4Rb (W-420-P-3/4)
- CAMPBELL CHAIN & FITTINGS 1/2" Quik-Alloy® Coupling Link, Grade 100, Painted Green (5779245)
- VESTIL Pallet Rack Protector, 8-1/16Wx6Lx24In H (G6-24)
- CROSBY Shackle, 1/4" Body Sz, Galvanized (1019150)
- ZORO SELECT Rope, 600ft, Wht/Grn Tracer, 200lb., Polystr (660080-00600-007)
- ZORO SELECT Rope, 100ft, Wht, 20lb., Polyester (10S-WA)
- ZORO SELECT Rope, Cotton, 3/16in Dia, 50 ft. (13S-WA)
- ZORO SELECT Utility Cord, 3/8 in x 50 ft, 12 Strand (20TL74)
- ZORO SELECT Rope, Manila, 3/8in Dia, 600 ft. (330120-NAT-00600-60014)
- ZORO SELECT Weep Cord, 3/8 in. x 100 ft., Solid (20TL84)
- PARTNERS BRAND Cotton Twine, 8-Ply, 20 lb, White, 6300'/Case (TWC630)
- Zoro Select Ropes