Shop All Ropes
Zoro Select
Rope, Cotton, 1/4in Dia, 100 ft.
Mfr # 120085-00100-000
Zoro # G9374251
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Material Cotton
- Rope Strand Count 12
- Rope Length 100 ft
- Working Load Limit 75 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 120085-00100-000
- Zoro # G9374251
- UPC # 055131601558
- Country of Origin United States
- Category Ropes
Dimensions
Rope Dia. | 1/4 in |
Rope Length | 100 ft |
Length | 100 ft. |
Rope Diameter | 1/4 in |
Length (In.) | 1200 in |
Overall Length | 100 ft |
Diameter | 1/4 in |
Description
General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 675 lbf, Working Load Limit 150 lb, Rope Construction Braid, Diameter 1/4 in, Overall Length 100 ft, Core Material Cotton, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Hank, Rope Strand Count 12, Core Type Hollow Core, Core Strand Count 0, End Type Plain, Elongation @ 300 lb Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Mobile Drum Carrier for Dispensing 55 Gallon Steel Drums, 800 Lb. Capacity (952800)
- THE BETTER BUNGEE Bungee Cord, Military Green, 18 in. L (BBC18NMG)
- DUTTON-LAINSON Wg1500 Worm Gear Winch (10952)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 2 in W, Polyester, Yellow (EE1802DFX5)
- ZORO SELECT Rope, Cotton, 5/32in Dia, 100 ft. (120055-00100-000)
- ZORO SELECT Rope, Manila, 1/4in Dia, 1200 ft. (330080-NAT-01200-60013)
- ZORO SELECT Rope, Manila, Twisted, 5/8 In. dia., 600ft L (12U285)
- ZORO SELECT Rope, Manila, 3/8in Dia, 600 ft. (330120-NAT-00600-60014)
- ZORO SELECT Climbing Rope, 1/2 in x 600 ft, 12 Strand (20TL43)
- ZORO SELECT Rope, 50ft, Wht, 20lb., Polyester (25S-WA)
- ALL GEAR Arborist Prusik Cord, 10mm x 28" (AGDBPTV1028)
- Zoro Select Ropes