Shop All Ropes
Zoro Select
Rope, 9000ft, Wht, 10lb., Polyprpylne
Mfr # 19180
Zoro # G0376778
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category Twine
- Rope Dia. 1/16 in
- Rope Material Polypropylene
- Rope Strand Count 2
- Rope Length 9,000 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19180
- Zoro # G0376778
- Country of Origin United States
- Category Ropes
Dimensions
Rope Dia. | 1/16 in |
Rope Length | 9,000 ft |
Length | 9000 ft. |
Rope Diameter | 1/16 in |
Length (In.) | 108000 in |
Diameter | 1/16 in |
Overall Length | 9,000 ft |
Description
Twine, Rope Type Dynamic, Breaking Strength 122 lbf, Working Load Limit 25 lb, Rope Construction Twisted, Diameter 1/16 in, Overall Length 9,000 ft, Core Material Polypropylene, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Twine, Lifting Capability Not for Lifting, Rope Format Box, Rope Strand Count 2, Core Type Hollow Core, Core Strand Count 0, End Type Plain, Elongation @ 300 lb Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDLINE 15 in. L x 3/4 in. W S-Hook Bungee Strap (635197842)
- WESCO Dock Seal, 8 ft W x 8 ft H Door Fit (DS-9696-20-P)
- SERVICE CASTER 3 Inch Solid Polyurethane Swivel 3/8 Inch Stem Caster Total Lock Brake SCC, 2PK (SCC-TSTTL20S314-SPUS-381615-2-S-2)
- RUBBERMAID COMMERCIAL Small Drawer Front (FG4533L1RED)
- ZORO SELECT Utility Cord, 3/8 in x 50 ft, 16 Strand (20TL79)
- ZORO SELECT Rope, 50ft, Wht, 4000lb., Nylon (339-WA)
- ZORO SELECT Rope, PPL, Hollow Braid, 3/8In. dia, 100ft L (DF8100)
- ZORO SELECT Rope, 1200ft, Yllw, 215lb., Polyprpylne (350120-YEL-01200-R0303)
- ZORO SELECT Rope, 600ft, Wht, 1430lb., Nylon (430240-WHT-00600-05131)
- ZORO SELECT Rope, 600ft, Tan, Polyprpylne (510200-00600-ZZZ)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Truck Rope 3/8 (PPMCT3/8)
- Zoro Select Ropes