Shop All Ropes
Zoro Select
Rope, 600ft, Wht, Nylon
Mfr # 530200-00600
Zoro # G0376997
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 5/8 in
- Rope Material Nylon
- Rope Strand Count 3
- Rope Length 600 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 530200-00600
- Zoro # G0376997
- Country of Origin United States
- Category Ropes
Dimensions
Rope Dia. | 5/8 in |
Rope Length | 600 ft |
Length | 600 ft. |
Rope Diameter | 5/8 in |
Length (In.) | 7200 in |
Diameter | 5/8 in |
Overall Length | 600 ft |
Description
General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 8,576 lbf, Working Load Limit 1,905 lb, Rope Construction Twisted, Diameter 5/8 in, Overall Length 600 ft, Core Material Nylon, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability Not for Lifting, Rope Format Spool, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWORTH Scissor Lift Cart, 1100 lb. Cap, 23-5/8"W, 34-3/4"L (DLV-500)
- DAYTON Web Sling, Type 3, 18 ft L, 3 in W, Polyester, Yellow (1DNK4)
- CAMPBELL CHAIN & FITTINGS 1/2" Quik-Alloy® Coupling Link, Grade 100, Painted Green (5779245)
- B & P MANUFACTURING Nose Plate, Aluminum, 18 in. x 7-1/2 in. (2002-CA2)
- ZORO SELECT Rope, Polypropylene, 1/4" x 1200 ft, Yellow (300080-01200-111)
- ZORO SELECT Utility Cord, 3/8 in x 250 ft, 16 Strand (20TL80)
- ZORO SELECT Rope, 600ft, Yllw, 1220lb., Polyprpylne (350320-YEL-00600-R0305)
- ZORO SELECT Climbing Rope, 1/2 in x 120 ft, 16 Strand (20TL60)
- ZORO SELECT Weep Cord, 3/8 in. x 100 ft., Solid (20TL84)
- ZORO SELECT Rope, Nylon, Braided, 5/16 In. dia., 100ft L (12U276)
- ZORO SELECT Rope, 1000ft, Bl, Polyprpylne (610080-01000-444)
- Zoro Select Chains, Ropes & Cables