Shop All Ropes
Zoro Select
Rope, 600ft, Wht, Braid, Polystr
Mfr # P03600-01
Zoro # G0376960
original price:
$59.99
5% off
new price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 3/16 in
- Rope Material Polyester
- Rope Strand Count 8
- Rope Length 600 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P03600-01
- Zoro # G0376960
- UPC # 055131620788
- Country of Origin Canada
- Category Ropes
Dimensions
Rope Dia. | 3/16 in |
Rope Length | 600 ft |
Length | 600 ft. |
Rope Diameter | 3/16 in |
Length (In.) | 7200 in |
Overall Length | 600 ft |
Diameter | 3/16 in |
Description
General Purpose Utility Rope, Rope Type Static, Breaking Strength 2,700 lbf, Working Load Limit 600 lb, Rope Construction Double Braid, Diameter 3/16 in, Overall Length 600 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 8, Core Type Braided Core, Core Strand Count 8, End Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Yellow Drum Truck Cradle With Mold-on-Rubber Wheels 1000 lb Capacity (RDBT-MR)
- LITTLE GIANT LADDERS FIBERGLASS COMBINATION LADDER, 3-in-1 All-Access Combination Ladder Configuration, 17 ft (13908-074)
- RUBBERMAID COMMERCIAL Wheel, For Use With 1D653, 4YX37-9 (GRFG1315L30000)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 4 in W, Nylon, Yellow (EET2-904-6)
- ZORO SELECT Rope, 50ft, Wht, Nylon (333P-WA)
- ZORO SELECT Rope, 100ft, Wht, 580lb., Nylon (338-WA)
- ZORO SELECT Rope, 600ft, Wht, Nylon (530200-00600)
- ZORO SELECT Twine, Polypropylene, 6500 ft. L, Dynamic (18218)
- ZORO SELECT Utility Cord, 3/8 in x 50 ft, 12 Strand (20TL74)
- ZORO SELECT Rope, 3000ft, Wht, Polyprpylne (19620)
- EXTREME MAX Extreme Max 3008.0145 Solid Braid MFP Utility Rope - 1/4" x 10', Red/White (3008.0145)
- Zoro Select Chains, Ropes & Cables