Shop All Ropes
Zoro Select
Rope, 600ft, Wht, 5/8 in. Dia., Cotton
Mfr # CTR106-01
Zoro # G0376945
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 5/8 in
- Rope Material Cotton
- Rope Strand Count 3
- Rope Length 600 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CTR106-01
- Zoro # G0376945
- Country of Origin United States
- Category Ropes
Dimensions
Rope Dia. | 5/8 in |
Rope Length | 600 ft |
Length | 600 ft. |
Rope Diameter | 5/8 in |
Length (In.) | 7200 in |
Overall Length | 600 ft |
Diameter | 5/8 in |
Description
General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 450 lbf, Working Load Limit 100 lb, Rope Construction Twisted, Diameter 5/8 in, Overall Length 600 ft, Core Material Cotton, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability Not for Lifting, Rope Format Spool, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 27' Blue Ratchet Strap w/ Black Flat Hook (5027FH-BLU)
- FLEXLINK Steering Guide Kit (5111588)
- COFFING HOISTS Spring, 344J6 (344J6)
- PS INDUSTRIES Single Door Metal, Yellow, 21 (LSG-3040-PCY)
- ZORO SELECT Rope, 600ft, Wht, 1320lb., Polystr (460240-WHT-00600-05411)
- ZORO SELECT Rope, 50ft, Wht, 20lb., Polyester (25S-WA)
- ZORO SELECT Rope, 600ft, Blk, 215lb., Polyprpylne (340120-Blk-00600-R0554)
- ZORO SELECT Utility Cord, 1/2 in x 50 ft, 12 Strand (20TL76)
- ZORO SELECT Twine, Polypropylene, 6500 ft. L, Dynamic (18218)
- ZORO SELECT Rope, Cotton, 5/64in Dia, 300 ft. (5054-WA)
- KINGCORD 3/8 in. x 600 ft. Natural 3-Strand Twisted Sisal Rope (309451)
- Zoro Select Chains, Ropes & Cables