Shop All Ropes
Zoro Select
Rope, 600ft, Wht, 200lb., Polystr
Mfr # P02600-01
Zoro # G0331077
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 1/8 in
- Rope Material Polyester
- Rope Strand Count 8
- Rope Length 600 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P02600-01
- Zoro # G0331077
- Country of Origin Canada
- Category Ropes
Dimensions
Rope Dia. | 1/8 in |
Rope Length | 600 ft |
Length | 600 ft. |
Rope Diameter | 1/8 in |
Length (In.) | 7200 in |
Overall Length | 600 ft |
Diameter | 1/8 in |
Description
General Purpose Utility Rope, Rope Type Static, Breaking Strength 1,800 lbf, Working Load Limit 400 lb, Rope Construction Double Braid, Diameter 1/8 in, Overall Length 600 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 8, Core Type Braided Core, End Type Plain, Elongation @ 300 lb Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN INTERNATIONAL Saddle, Ferrule Eye, 1/2", Clearance (RF1057)
- DAYTON Cable, 5/32 In, L 250 Ft, WLL 660 Lb (2RZZ2)
- LIFT-ALL Roundsling, Endless, 18 ft L, 10000 lb Cap (KEN10KX18)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 1600 lb, Flat Hk (TE60502)
- ZORO SELECT Rope, 300ft, Wht, 635lb., Nylon (530160-00300)
- ZORO SELECT Rope, 600ft, Yllw, 582lb., Polyprpylne (350200-YEL-00600-R0304)
- ZORO SELECT Rope, 600ft, Blk/Orng, 1220lb., Polyprpylne (340320-BOT-00600-R0335)
- ZORO SELECT Rope, 1200ft, Yllw, 108lb., Polyprpylne (350080-YEL-01200-R0329)
- ZORO SELECT Climbing Rope, 1/2 in x 150 ft, 16 Strand (20TL52)
- ZORO SELECT Rope, Nylon, 3/16in Dia, 1000 ft. (710060-01000-0)
- ZORO SELECT Weep Cord, 1/2 in. x 100 ft., Solid (20TL82)
- Zoro Select Ropes