Shop All Ropes
Zoro Select
Rope, 600ft, Wht, 1820lb., Nylon
Mfr # 630240-00600-000
Zoro # G0376805
product price: $882.99
/ea
Free Shipping & Returns
$882.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 3/4 in
- Rope Material Nylon
- Rope Strand Count 24
- Rope Length 600 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 630240-00600-000
- Zoro # G0376805
- Country of Origin Canada
- Category Ropes
Dimensions
Rope Dia. | 3/4 in |
Rope Length | 600 ft |
Length | 600 ft. |
Rope Diameter | 3/4 in |
Length (In.) | 7200 in |
Diameter | 3/4 in |
Overall Length | 600 ft |
Description
General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 16,439 lbf, Working Load Limit 3,650 lb, Rope Construction Double Braid, Diameter 3/4 in, Overall Length 600 ft, Core Material Nylon, Cover Material Nylon, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 24, Core Type Braided Core, Core Strand Count 12, End Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS Multipurpose Ladder, 17 ft., IAA, Aluminum (10402)
- LIFT-ALL Chain Sling, G100, Alloy Stl, 10 ft L (30002G10)
- THE BETTER BUNGEE Polystrap, Safety Green, 36 in. L, Nylon (BBS36NSG)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Yellow (10077 YELLOW)
- ZORO SELECT Rope, Polypropylene, 1/2in Dia, 600ft, 347lb (350160-YEL-00600-R0285)
- ZORO SELECT Rope, Nylon, 3/16in Dia, 1000 ft. (710060-01000-0)
- ZORO SELECT Rope, 50ft, Blk/Orng, 215lb., Polyprpylne (362T-WA)
- ZORO SELECT Rope, 600ft, Blk/Orng, 215lb., Polyprpylne (340120-BOT-00600-R0330)
- ZORO SELECT Rope, 600ft, Blk/Yllw, Polyprpylne (340100-00600-115)
- ZORO SELECT Rope, 600ft, Wht, 810lb., Nylon (630160-00600-000)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 07-041 4 Poly Variegated 2 Pound Cone with 9600 ft. in Red and White (07-041)
- Zoro Select Ropes