Shop All Ropes
Zoro Select
Rope, 600ft, Wht, 154lb., Nylon
Mfr # 530080-00600
Zoro # G0331101
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 1/4 in
- Rope Material Nylon
- Rope Strand Count 3
- Rope Length 600 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 530080-00600
- Zoro # G0331101
- Country of Origin United States
- Category Ropes
Dimensions
Rope Dia. | 1/4 in |
Rope Length | 600 ft |
Length | 600 ft. |
Rope Diameter | 1/4 in |
Length (In.) | 7200 in |
Diameter | 1/4 in |
Overall Length | 600 ft |
Description
General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 1,381 lbf, Working Load Limit 305 lb, Rope Construction Twisted, Diameter 1/4 in, Overall Length 600 ft, Core Material Nylon, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability Not for Lifting, Rope Format Spool, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Wire Rope Clip and Thimble Kit, 3/16 In (ID003404-05)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 2 in W, Polyester, Silver (EE2802TFX5)
- DAYTON Cable, 1/4 In, L100Ft, WLL1400Lb, 7x19, Steel (2VJN8)
- CABINETIZER 72 Cabinet Lift (72)
- ZORO SELECT Climbing Rope, 7/16 in x 120 ft, 24 Strand (20TL55)
- ZORO SELECT Rope, 600ft, Blk/Yllw, Polyprpylne (340100-00600-115)
- ZORO SELECT Rope, 1/4 in. x 1000 ft., Braided (20TL63)
- ZORO SELECT Rope, 600ft, Blk/Orng, 1220lb., Polyprpylne (340320-BOT-00600-R0335)
- ZORO SELECT Rope, Cotton, Twisted, 37/64In. dia., 400ftL (12U297)
- ZORO SELECT Rope, Nylon/Poly, Braid, 5/16In. dia, 300ftL (12U277)
- WELLINGTON ROPE TWST COTN NAT1/2X200 (D7032S0300)
- Zoro Select Ropes