Shop All Ropes
Zoro Select
Rope, 600ft, Wht, 1320lb., Polystr
Mfr # 460240-WHT-00600-05411
Zoro # G0382947
Free Shipping & Returns
$674.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 3/4 in
- Rope Material Polyester
- Rope Strand Count 3
- Rope Length 600 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 460240-WHT-00600-05411
- Zoro # G0382947
- Country of Origin United States
- Category Ropes
Dimensions
Rope Dia. | 3/4 in |
Rope Length | 600 ft |
Length | 600 ft. |
Rope Diameter | 3/4 in |
Length (In.) | 7200 in |
Overall Length | 600 ft |
Diameter | 3/4 in |
Description
General Purpose Utility Rope, Rope Type Static, Breaking Strength 12,140 lbf, Working Load Limit 2,695 lb, Rope Construction Twisted, Diameter 3/4 in, Overall Length 600 ft, Core Material Polyester, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability Not for Lifting, Rope Format Spool, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Hand Control, Alpha, 3-prong (20125A)
- US CARGO CONTROL 4180 Snatch Block w/ Hook (3/4" wire x 10" sheave) (4180H10)
- CHECKERS All-Terrain Wheel Chock with Aluminum Cleat, 28-38 in Tires (AT3512-FBAC-Y)
- INDUSCO Hook, 3/8", Clevis, Grab Ht (47400061)
- ZORO SELECT Rope, Nylon, Braided, 1/4 In. dia., 100 ft L (12U274)
- ZORO SELECT Climbing Rope, 1/2 in x 150 ft, 16 Strand (20TL52)
- ZORO SELECT Rope, 600ft, Tan, 195lb., Polyprpylne (510120-00600-ZZZ)
- ZORO SELECT Rope, Manila, 5/8in Dia, 600 ft. (330200-NAT-00600-60018)
- ZORO SELECT Rope, 600ft, Wht, 450lb., Nylon (630120-00600-000)
- ZORO SELECT Rope, 50ft, Blk/Orng, 215lb., Polyprpylne (362T-WA)
- HIGDON OUTDOORS Higdon Outdoors 30357 Cord Crimps - 24pk (30357)
- Zoro Select Chains, Ropes & Cables